Shop All Cut-Resistant Gloves
Endura
Leather Gloves, White Back, 3XL, PR
Mfr # 378GTXVBE3XL
Zoro # G308396079
product price: $16.19
/pr
Sold in multiples of 12 for $194.28
$194.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL ( 12 )
- ANSI/ISEA Cut Level A5
- Color White / White
- Standards ANSI/ISEA 138
- Cuff Style Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GTXVBE3XL
- Zoro # G308396079
- UPC # 779406427390
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL (12 ) |
Size | 3XL ( 12 ) |
Glove Length | 13 1/2 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Chelsea Boot, M, 4, Black, PR (804-6134 4 M)
- 3M Full Face Respirator, 6000 Series, L (6900DIN)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/32inH, Gothic, Steel (02272)
- CARBON-X Carbon Fiber Knit FR Glove and Sleeve (OPG-11S)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GTXOTM)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GTXOTXX)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GTXOTS)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378KMT4PXXL)
- ENDURA Leather Gloves, White Back, S, PK12 (378GTXOTLS)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378KMT4PXXX)
- TUCKER Glove , Kutglove, Red, Small (BK94532)
- Endura Cut-Resistant Gloves