Shop All Leather Driver's Gloves
Endura
Leather Gloves, Tan Back, S, PR
Mfr # 378TXTVBS
Zoro # G708446824
product price: $25.85
/pr
Sold in multiples of 12 for $310.20
$310.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan / Tan
- Material Goat Leather
- Thumb Style Keystone
- Glove Back Material TPR
- Glove Liner Material TenActiv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378TXTVBS
- Zoro # G708446824
- UPC # 779406423422
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 9 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Water-Resistance, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202878)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN3)
- NEVS GHS Label - Compliance Material Name 1-15/16" x 3" (GHS-0001)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXXL)
- ENDURA Glove, A6, Insulated, XL, PR (378GKGTLXL)
- ENDURA Gloves, White, L Glove Size, PK12 (378SBL)
- ENDURA Gloves, Orange/White, PK12 (378GOTXXL)
- ENDURA Goatskin Drivers Kelvar(R) Lndlge, PR (378GKTKLL)
- ENDURA Gloves, Orange/White, PK12 (378GOTS)
- FORNEY Split Back Cowhide Leather Driver Work Gloves Menfts 2XL (53128)
- Endura Gloves & Hand Protection