Shop All Leather Driver's Gloves
Endura
Leather Gloves, Tan Back, 3XL, PR
Mfr # 378GTXVBG3XL
Zoro # G308446866
product price: $28.45
/pr
Sold in multiples of 12 for $341.40
$341.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 12
- Color Tan / Tan
- Material Goat Leather
- Insulated No
- Palm Material Goat Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GTXVBG3XL
- Zoro # G308446866
- UPC # 779406427321
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | 12 |
Glove Length | 13 1/2 in |
Size | 3XL ( 12 ) |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-M)
- ERB SAFETY Safety Vest, Reflective Trim, HiViz, Lime, M (14550)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-724-VEND)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXL)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXXL)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBM)
- ENDURA Driver Gloves, Flash, Lightweight, XL, PR (378GKGEXL)
- ENDURA Goatskin Drivers Kelvar(R) LndXLg, PR (378GKTKLXL)
- ENDURA DriverGloves, ArcFlash, Lightweight, 2XL, PR (378GKGEXXL)
- RADIANS Hi-Viz Reflective Back, Perf Driver M (RWG100M)
- Endura Gloves & Hand Protection