Shop All Anti-Vibration Gloves
Endura
High Tensile Strength Goatskin, PR
Mfr # 375KGVBXXXL
Zoro # G900443423
product price: $49.99
/pr
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Palm Material Goatskin
- Standards ANSI/ISEA 105-2022, ANSI/ISEA138, ASTM F2992-15, EN 388:2003
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 375KGVBXXXL
- Zoro # G900443423
- UPC # 779406410026
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 13 1/2 in |
Size | 3XL ( 12 ) |
Cuff Length | 5 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2022, ANSI/ISEA138, ASTM F2992-15, EN 388:2003, Glove Length 13 1/2 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 6", 21/PK, Black 21PK (CHA01198)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution Forklift Traffic Keep Clear (CBA8R)
- REFRIGIWEAR Size 9 Hiker Boot Composite (1954CRGLD090)
- ENDURA Work Gloves, Drivers, M, Leather, PR (375GKGVBM)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGVBEXX)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKG4PL)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GKGVBGXL)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378GKG4PXXX)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (375GKGVBXL)
- IMPACTO Anti-Vibration Gloves, XL, Black/White, PR (BG413XL)
- Endura Gloves & Hand Protection