Shop All Leather Driver's Gloves
Endura
High Tensile Strength Goatskin, PR
Mfr # 375KGVBXXL
Zoro # G100715757
product price: $43.99
/pr
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan / Tan
- Material Goatskin
- Leather Grade Standard
- Thumb Style Wing
- Size 2XL ( 11 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 375KGVBXXL
- Zoro # G100715757
- UPC # 779406127139
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 13 1/4 in |
Cuff Length | 5 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2021, ANSI/ISEA138, ASTM F2992-15, EN 388:2003, Glove Length 13 1/4 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK-1 Back Support W/Suspenders, Contoured, 3XL (OK-200S-3X)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK6, Body Width: 1 1/2 in (123270)
- FALLTECH Full Body Harness, M, Polyester (7042M)
- WERNER Single Piece Roof Anchor (A728200)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXL)
- ENDURA DriverGloves, ArcFlash, Lightweight, 2XL, PR (378GKGEXXL)
- ENDURA Glove, A6, Insulated, Medium, PR (378GKGTLM)
- ENDURA Goatskin Drivers Kelvar(R) Lndmdm, PR (378GKTKLM)
- ENDURA Goatskin Drivers Kelvar(R) LndXLg, PR (378GKTKLXL)
- ENDURA Driver Gloves, Flash, Lightweight, XL, PR (378GKGEXL)
- MCR SAFETY Leather Gloves, A5, Brown/Green, XL, PR (PD3430XL)
- Endura Leather Driver's Gloves