Shop All Leather Driver's Gloves
Endura
High Tensile Strength Goatskin, PR
Mfr # 375KGVBS
Zoro # G400715754
product price: $43.99
/pr
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan / Tan
- Material Goatskin
- Leather Grade Standard
- Size S ( 7 )
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 375KGVBS
- Zoro # G400715754
- UPC # 779406127115
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 12 1/4 in |
Cuff Length | 5 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2017, ANSI/ISEA138, ASTM F2992-15, EN 388:2003, Glove Length 12 1/4 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24HA (LW8-12-24HA)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x (9T170)
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- PRIME-LINE Deluxe Sash Lift, 3-5/16 in., Diecast Construction, White 2 Pack (F 2630)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXL)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBL)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXXL)
- ENDURA Glove, A6, Insulated, XL, PR (378GKGTLXL)
- ENDURA Goatskin Drivers Kelvar(R) Lndlge, PR (378GKTKLL)
- ENDURA Goatskin Drivers Kelvar(R) Lndmdm, PR (378GKTKLM)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-LC418/XXL)
- Endura Gloves & Hand Protection