Shop All Leather Driver's Gloves
Endura
High Tensile Strength Goatskin, PR
Mfr # 375KGVBM
Zoro # G200715756
product price: $43.99
/pr
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan / Tan
- Material Goatskin
- Leather Grade Standard
- Size M ( 8 )
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 375KGVBM
- Zoro # G200715756
- UPC # 779406127108
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 12 1/2 in |
Cuff Length | 5 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2018, ANSI/ISEA138, ASTM F2992-15, EN 388:2003, Glove Length 12 1/2 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Aluminum, Red (485K50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2HNRW02A000)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (730-10)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXL)
- ENDURA Goatskin Drivers Kelvar(R) Lndmdm, PR (378GKTKLM)
- ENDURA Gloves, Orange/White, PK12 (378GOTS)
- ENDURA Glove, A6, Insulated, Large, PR (378GKGTLL)
- ENDURA Glove, A6, Insulated, XL, PR (378GKGTLXL)
- ENDURA Driver Gloves, Flash, Lightweight, XL, PR (378GKGEXL)
- MCR SAFETY Leather Gloves, A5, Brown/Green, M, PR (PD3430M)
- Endura Gloves & Hand Protection