Shop All Cut-Resistant Gloves
Endura
Work Gloves, Drivers, M, Leather, PR
Mfr # 378GTXOTM
Zoro # G704177005
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Coverage Uncoated
- Glove Liner Material TenActiv
- Color White/Orange/White
- Standards ANSI A5 cut resistance, ANSI Puncture Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GTXOTM
- Zoro # G704177005
- UPC # 779406418169
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 in |
Size- Alpha | M |
Cuff Length | 2 in |
Size- Numeric | 8 |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Sold As Pair, Standards ANSI A5 cut resistance, ANSI Puncture Level 4, Glove Length 9 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material TenActiv, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105644)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ076ABD1-L)
- AZAR DISPLAYS 8.5"W x 3.5"H Angled Sign Holder, PK10 (112761)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Medium (48-22-8946)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GTXOTS)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GTXOTXX)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GTXOTL)
- ENDURA Leather Gloves, White Back, XL, PR (399GTXTL5XL)
- ENDURA Leather Gloves, White Back, S, PR1 (378GTXOTLS)
- ENDURA Leather Gloves, White Back, L, PR (399GTXTL5L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10"L, XL, PR (SKC3FN-05-XL)
- Endura Gloves & Hand Protection