Endura

Goatskin Drivers Kelvar(R) LndXLg, PR


original price: $40.00
18% off
new price: $32.49
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White / White
  • Material Goatskin
  • Leather Grade Premium
  • Thumb Style Keystone
  • Glove Back Material Goatskin
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size XL
Glove Length 10 1/2 in

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A3, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.