Shop All Leather Driver's Gloves
Endura
Goatskin Drivers Kelvar(R) Lndlge, PR
Mfr # 378GKTKLL
Zoro # G0662509
original price:
$40.10
18% off
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White
- Material Goatskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endura
- MFR # 378GKTKLL
- Zoro # G0662509
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length | 9 3/4 in |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A3, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-XL (10182-55-1-HLI-XL)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 10, White, PR (1607-10R)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10W)
- EDGE Cut-Resistant Gloves, M (48-711)
- ENDURA Goatskin Drivers Kelvar(R) Lndmdm, PR (378GKTKLM)
- ENDURA Goatskin Drivers Kelvar(R) LndXLg, PR (378GKTKLXL)
- ENDURA Gloves, Orange/White, PK12 (378GOTS)
- ENDURA Gloves, White, L Glove Size, PK12 (378SBL)
- ENDURA Driver Gloves, Flash, Lightweight, XL, PR (378GKGEXL)
- ENDURA Glove, A6, Insulated, Large, PR (378GKGTLL)
- MCR SAFETY Gloves, 2XL, PR (MU3213DPXXL)
- Endura Gloves & Hand Protection