Shop All Leather Palm Gloves
Endura
Gloves, White, XL, Horsehide, PR
Mfr # 365DLX6XL
Zoro # G8353144
product price: $32.55
/pr
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Horsehide
- Color White
- Size XL ( 10 )
- Thumb Style Wing
- Glove Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 365DLX6XL
- Zoro # G8353144
- UPC # 779406120635
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 14 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Cuff Length | 6" |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 14 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Extended Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- ANSELL Bib Overall, Chemical Resistant, Red, M (66-662)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size L, PR (378CXGOB-L)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- ENDURA Gloves, White, L, Horsehide, PR (365DLX6L)
- ENDURA Knit Gloves, White, 2XL Glove Size, PR (365DLX6XXL)
- ENDURA Gloves, White, M, Horsehide, PR (365DLX6M)
- ENDURA Gloves, White, S, Horsehide, PR (365DLX2S)
- ENDURA Gloves, Oilbloc Grain, Goatskin, XL, PR (399OBGKG5XL)
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- CATERPILLAR Work Glove Blk/Ylw Xl (CAT012215J)
- Endura Leather Palm Gloves