Shop All Leather Palm Gloves
Endura
Gloves, White, XL Glove Size, PR
Mfr # 365DLX2XL
Zoro # G8353284
original price:
$74.59
52% off
new price: $35.29
/pr
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Horsehide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 365DLX2XL
- Zoro # G8353284
- UPC # 779406120598
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 1/2 in |
Cuff Length | 2 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS Hand Warmer, 5in. x 3-3/4 in., PK3 (HH11PDQ)
- C.H. HANSON 3/4H 77Pc Brass Interlocking Stencil Set (10107)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-21016 (TC3-21016)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7922B)
- ENDURA Gloves, White, 2XL Glove Size, PR (365DLX2XXL)
- ENDURA Gloves, White, S, Horsehide, PR (365DLX2S)
- ENDURA Gloves, White, M, Horsehide, PR (365DLX2M)
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- ENDURA Gloves, White, XL, Horsehide, PR (365DLX6XL)
- ENDURA Knit Gloves, White, 2XL Glove Size, PR (365DLX6XXL)
- PIP Split Leather Palm, Grn/Pnk Back, 2XL, PK12 (83-6563/XXL)
- Endura Leather Palm Gloves