Shop All General Purpose Gloves
Endura
Gloves, White, XL Glove Size, PR
Mfr # 361DLX6XL
Zoro # G8353598
product price: $32.55
/pr
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size XL ( 10 )
- Finger Coverage Full Finger
- Glove Coating Material Uncoated
- Brand and Series Superior Gloves Endura(R) 361DLX6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 361DLX6XL
- Zoro # G8353598
- UPC # 779406123568
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Length | 14 1/2 in |
Cuff Length | 6 in |
Size (Numeric) | 10 |
Description
Gloves, Leather Glove Style Work, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Glove Length 14 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Extended Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK (39-C1600/M)
- JOHNDOW INDUSTRIES 30 gal Red Steel Fuel Caddy Gasoline, Kerosene (HGC-30UL)
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- KISHIGO Safety Vest, Zipper, Black, 2XL/3XL (B100-2X-3X)
- ENDURA Gloves, White, M Glove Size, PR (361DLX6M)
- ENDURA Gloves, White, L Glove Size, PR (361DLX6L)
- ENDURA Gloves, Black/White, PK12 (378GAX)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150)
- MAXIFLEX ULTIMATE VF, G-Tek Maxiflex Ultimate, L, 41K655, PR (34-875V/L)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- Endura Gloves & Hand Protection