Shop All Leather Palm Gloves
Endura
Gloves, White, S, Horsehide, PR
Mfr # 365DLX2S
Zoro # G8352015
product price: $35.29
/pr
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Horsehide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 365DLX2S
- Zoro # G8352015
- UPC # 779406120581
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Cuff Length | 2 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Rain Jacket, Unisex, Black, M (48098)
- ZORO SELECT Split Ring 2IN Key Ring, PK100 (40085)
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, Pack 100 (BAL8574GM)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP3S/11)
- ENDURA Gloves, White, XL Glove Size, PR (365DLX2XL)
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- ENDURA Gloves, White, M, Horsehide, PR (365DLX2M)
- ENDURA Gloves, White, 2XL Glove Size, PR (365DLX2XXL)
- ENDURA Gloves, White, L, Horsehide, PR (365DLX6L)
- ENDURA Knit Gloves, White, 2XL Glove Size, PR (365DLX6XXL)
- CONDOR Leather Gloves, Gauntlet, S, PR (2MDC8)
- Endura Gloves & Hand Protection