Shop All Leather Palm Gloves
Endura
Gloves, White, M, Horsehide, PR
Mfr # 365DLX2M
Zoro # G8352058
product price: $35.29
/pr
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Horsehide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 365DLX2M
- Zoro # G8352058
- UPC # 779406120574
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length | 10 1/2 in |
Cuff Length | 2 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Goggles - GM510 Series (S82510)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y38 (472Y38)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3415-09)
- ENDURA Gloves, White, 2XL Glove Size, PR (365DLX2XXL)
- ENDURA Gloves, White, XL Glove Size, PR (365DLX2XL)
- ENDURA Gloves, White, S, Horsehide, PR (365DLX2S)
- ENDURA Gloves, White, M, Horsehide, PR (365DLX6M)
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- ENDURA Driver Gloves, ArcFlash, Lightweight, L, PR (378GKGEL)
- CONDOR Leather Palm Work Gloves, Cowhide, Premium Grade, Wing Thumb, Safety Cuff, Size 10 (XL), 1 Pair (2MDD6)
- Endura Leather Palm Gloves