Shop All General Purpose Gloves
Endura
Gloves, White, M Glove Size, PR
Mfr # 361DLX6M
Zoro # G8352462
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size M ( 8 )
- Glove Coating Color White
- ANSI/ISEA Cut Level Not Tested
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endura
- MFR # 361DLX6M
- Zoro # G8352462
- UPC # 779406123544
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Length | 13 1/2 in |
Cuff Length | 6 in |
Size (Numeric) | 8 |
Description
Gloves, Leather Glove Style Work, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Glove Length 13 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Extended Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-100)
- BRADY Eye Wash Sign, 10X14", GRN/WHT, Eye Wash, Thickness: 0.059", 22662 (22662)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB8623D)
- ENDURA Gloves, White, L Glove Size, PR (361DLX6L)
- ENDURA Gloves, White, XL Glove Size, PR (361DLX6XL)
- ENDURA Gloves, Black/White, PK12 (378GAX)
- MCR SAFETY 10 Gauge Cotton Polyester Black, S, PK12 (9610SB)
- HEXARMOR Safety Gloves, 9/L, Nylon, Black, 9.3" L, PR (3006-L (9))
- PIP Seamless Knit Nylon, 13 Gauge, PK12 (40-730/S)
- PIP All Purpose Work Gloves, XL, PR (120-4600/XL)
- Endura General Purpose Gloves