Shop All Leather Palm Gloves
Endura
Gloves, White, L, Horsehide, PR
Mfr # 365DLX6L
Zoro # G8352252
product price: $32.55
/pr
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Horsehide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 365DLX6L
- Zoro # G8352252
- UPC # 779406120604
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 13 3/4 in |
Size- Alpha | L |
Cuff Length | 6" |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 13 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Extended Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, 4", NO PARKING FIRE LANE, 1/8" (10004359)
- ZORO SELECT Eyewear Case, Bk, Nyl, Prot Eyewear (2YAX9)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9060)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover with Horn, Polycarbonate, Wall Mount, Red/Clear, 3 3/16 in Depth, 6 13/16 in Wide (STI-1100)
- ENDURA Gloves, White, M, Horsehide, PR (365DLX6M)
- ENDURA Knit Gloves, White, 2XL Glove Size, PR (365DLX6XXL)
- ENDURA Gloves, White, XL, Horsehide, PR (365DLX6XL)
- ENDURA Gloves, Oilbloc Grain, Goatskin, XL, PR (399OBGKG5XL)
- ENDURA Driver Gloves, ArcFlash, Lightweight, L, PR (378GKGEL)
- ENDURA Gloves, White, M, Horsehide, PR (365DLX2M)
- MCR SAFETY Economy Shoulder Leather Palm Large, PK12 (12010)
- Endura Gloves & Hand Protection