Shop All General Purpose Gloves
Endura
Gloves, White, L Glove Size, PR
Mfr # 361DLX6L
Zoro # G8353467
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size L ( 9 )
- Glove Coating Finish None
- Glove Hand Style Left and Right
- Glove Construction Cut and Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endura
- MFR # 361DLX6L
- Zoro # G8353467
- UPC # 779406123537
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Length | 13 3/4 in |
Cuff Length | 6 in |
Size (Numeric) | 9 |
Description
Gloves, Leather Glove Style Work, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Glove Length 13 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Extended Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att H, L (200JHL)
- VISUAL WORKPLACE PVC-Board, Dk Blue, 48"x96 (15-1924-4896-608)
- LINCOLN ELECTRIC BLKGRN Lens Goggles (KH976)
- LYLE Danger Sign, 14x10 In., English, U1-1004-RD_14X10 (U1-1004-RD_14X10)
- ENDURA Gloves, White, M Glove Size, PR (361DLX6M)
- ENDURA Gloves, White, XL Glove Size, PR (361DLX6XL)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-8750)
- SAS SAFETY GUN WASH GLOVES X-LARGE (SA6554)
- ANSELL VF, Glove, Blk Nitrl, Gry, 11, 1FEW6, PR (11-801VP)
- VGUARD Natural White Medium Weight String Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG200L)
- HESTRA Durable, synthetic suede work gloves, PR (BETA TOUCH)
- Endura Gloves & Hand Protection