Shop All Leather Driver's Gloves
Endura
Gloves, White, L Glove Size, PK12
Mfr # 378SBL
Zoro # G8353275
original price:
$94.32
4% off
new price: $89.85
/pk 12, $7.49/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size L ( 9 )
- Material Cowhide
- Leather Grade Standard
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378SBL
- Zoro # G8353275
- UPC # 779406128198
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 9 3/4 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT First Alert KITCHEN5 Kitchen Fire Extinguisher 5-B:C, White (KITCHEN5)
- CHILL-ITS BY ERGODYNE Bandana, Camouflage (6705)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XXL (D6323LCG-XXL)
- YARD TUFF Farm Bell (YTF-22LB)
- ENDURA Gloves, White, M Glove Size, PK12 (378SBM)
- ENDURA Leather Gloves, Tan Back, S, PR (378TXTVBS)
- ENDURA Driver Gloves, Flash, Lightweight, XL, PR (378GKGEXL)
- ENDURA Goatskin Drivers Kelvar(R) Lndlge, PR (378GKTKLL)
- ENDURA Glove, A6, Insulated, Medium, PR (378GKGTLM)
- ENDURA Glove, A6, Insulated, XL, PR (378GKGTLXL)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-XL)
- Endura Leather Driver's Gloves