Shop All Leather Driver's Gloves
Endura
Gloves, Orange/White, PK12
Mfr # 378GOTXXL
Zoro # G8353442
product price: $111.99
/pk 12, $9.33/ea
Sold in multiples of 10 for $1,119.90
Free Shipping & Returns
$1,119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Size 2XL ( 11 )
- Material Goatskin
- Leather Grade Standard
- Thumb Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GOTXXL
- Zoro # G8353442
- UPC # 779406127269
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 10 1/4 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEPLUS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- MIDWEST RAKE Shoe Spikes 3/4 In, PK26 (3YPC2)
- MARCOM Lock-Out/Tag-Out DVD Program (V0000699EO)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-FRIBLK-08-XXXXL)
- ENDURA Gloves, Orange/White, PK12 (378GOTS)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBS)
- ENDURA Goatskin Drivers Kelvar(R) Lndlge, PR (378GKTKLL)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBL)
- ENDURA Gloves, White, L Glove Size, PK12 (378SBL)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXL)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 3XLarge (G8834XXXL)
- Endura Gloves & Hand Protection