Shop All Leather Driver's Gloves
Endura
Gloves, Orange/White, PK12
Mfr # 378GOTS
Zoro # G8351884
product price: $111.99
/pk 12, $9.33/ea
Sold in multiples of 10 for $1,119.90
Free Shipping & Returns
$1,119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Goatskin
- Size S ( 7 )
- Leather Grade Standard
- Thumb Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GOTS
- Zoro # G8351884
- UPC # 779406127245
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 9 1/4 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 9 1/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (450W STD RED)
- BRADY Label Tape Cartridge, Yellow, 2.25Inx100ft (113193)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 100)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (FP-N-100-XL-BLK)
- ENDURA Gloves, Orange/White, PK12 (378GOTXXL)
- ENDURA Goatskin Drivers Kelvar(R) LndXLg, PR (378GKTKLXL)
- ENDURA Glove, A6, Insulated, Large, PR (378GKGTLL)
- ENDURA DriverGloves, ArcFlash, Lightweight, 2XL, PR (378GKGEXXL)
- ENDURA Driver Gloves, Flash, Lightweight, XL, PR (378GKGEXL)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXL)
- KINCO Glove, Drivers, Large, Gray, PR (92W-L)
- Endura Gloves & Hand Protection