Shop All General Purpose Gloves
Endura
Gloves, Black/White, PK12
Mfr # 378GAX
Zoro # G8352286
product price: $73.89
/pk 12, $6.16/ea
Sold in multiples of 10 for $738.90
$738.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Finger Coverage Full Finger
- ANSI/ISEA Cut Level Not Rated
- Thumb Style Wing
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GAX
- Zoro # G8352286
- UPC # 779406124671
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Length | 9 1/2 in |
Size (Numeric) | 10 |
Description
Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Cut and Sewn, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Goatskin, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- KINTER 0.3125 in. H X 1.6875 in. W X 47.6875 in. L Clear Snap In Gripper Bin Tag Holder Plastic (108777C-ACE)
- ENDURA Gloves, White, L Glove Size, PR (361DLX6L)
- ENDURA Gloves, White, XL Glove Size, PR (361DLX6XL)
- ENDURA Gloves, White, M Glove Size, PR (361DLX6M)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (822M)
- MCR SAFETY Gloves, Nylon Knit, Medium, Blue/Gray, PR (96731M)
- SOFT SCRUB Latex Cleaning Gloves M Yellow 2 pair (12322-26)
- WELLS LAMONT Wrk Gloves Comfrthyde L (984LC)
- Endura Gloves & Hand Protection