Shop All General Purpose Gloves
Endura
Gloves, Black/White, PK12
Mfr # 378GAX
Zoro # G8352085
product price: $73.89
/pk 12, $6.16/ea
Sold in multiples of 10 for $738.90
$738.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/White
- Glove Coating Color White
- Glove Coating Material Uncoated
- Cuff Style Safety
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GAX
- Zoro # G8352085
- UPC # 779406124886
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Length | 9 1/2 in |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Cut and Sewn, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Goatskin, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" wide x 500" Gray Labeling Tape (T-05-Gray)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8271)
- HANDI RAMP Stair Tread Cover, Safety, 30in W, Alum (NST103730YL0)
- BRADY Blk Tag, 2 x 2 In, Yel, Al, Sq, 3/16 In, PK25 (87639)
- ENDURA Gloves, White, M Glove Size, PR (361DLX6M)
- ENDURA Gloves, White, L Glove Size, PR (361DLX6L)
- ENDURA Gloves, White, XL Glove Size, PR (361DLX6XL)
- BRIGHTON-BEST Ironclad GUG-03-M General Utility® Spandex Gloves, 1 Pair, Black, Medium (GUG-03-M)
- MAGID MultiMaster PVC Dotted Canvas Gloves, 12PK (T40P)
- MCR SAFETY 13 Gauge 100 per Nylon White ELarge, PK12 (9633XLM)
- FASTCAP Skins Hd Gloves Medium (SKINS-HD-MED)
- Endura Gloves & Hand Protection