Shop All Anti-Vibration Gloves
Endura
Driver, Impact-Resistant, XL, 10, PR
Mfr # 378GKGTVBEXL
Zoro # G904970321
product price: $25.19
/pr
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Leather, Goatskin
- Insulated Yes
- Knuckle Padding Material TPR Rubber
- Color Tan / Gray
- ANSI/ISEA Cut Level A6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GKGTVBEXL
- Zoro # G904970321
- UPC # 779406408474
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 10 3/16 in |
Cuff Length | 2 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Length 10 3/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate, Cuff Style Safety, Glove Liner Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650MM)
- NMC Safety First Aid Kit Sign, SF41A (SF41A)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BR (DL40BR)
- PROFLEX BY ERGODYNE Textured Cap Knee Pad, Buckle, Wht Cap, PR (315)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGTVBEXXL)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GKGTVBES)
- ENDURA Driver, Impact-Resistant, L, 9, PR (378GKGTVBEL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GKG4PM)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GCXVBXL)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBEL)
- MECHANIX WEAR Impact Gloves, M, Black, PR (MP4X-75-009)
- Endura Anti-Vibration Gloves