Shop All Anti-Vibration Gloves
Endura
Driver, Goatskin, Impact-Resistant, 2XL, PR
Mfr # 378GCXVBXXL
Zoro # G904970406
product price: $42.95
/pr
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Leather, Goatskin, Kevlar
- Standards ANSI/ISEA 138 Level 2 Impact
- Color Brown
- ANSI/ISEA Cut Level A9
- Hand Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GCXVBXXL
- Zoro # G904970406
- UPC # 779406418527
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 in |
Cuff Length | 2 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2 Impact, Glove Length 10 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Two-Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1372-EG_12x18 (T1-1372-EG_12x18)
- 3M Versaflo Easy Clean Belt, Vinyl, 64" (TR-327)
- SALISBURY Lineman Glove Kit Blk Class 2, 14 Inch (GK214B/8)
- ZORO SELECT Handi Band Clamp, 3 In.L x 3 In.W (12855-8)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GCXVBL)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GCXVBXL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GCXVBM)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKG4PL)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378GKGVBEXXX)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (375GKGVBXL)
- MECHANIX WEAR Mechanics Glove, 4X Original, XXL, Black, PR (MG4X-75-012)
- Endura Gloves & Hand Protection