Shop All Sink Drains
Endura
3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor
Mfr # 3935A03
Zoro # G5149627
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 in
- Material of Construction - Drains Polypropylene
- Finish Unfinished
- Overall Depth 23 1/2 in
- Flow Rate 35 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 3935A03
- Zoro # G5149627
- UPC # 662671390103
- Country of Origin Canada
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 3 in |
Overall Depth | 23 1/2 in |
Overall Width | 31 1/4 in |
Overall Height | 17 1/2 in |
Overall Length | 23 1/2 in |
Pipe Size | 3" |
Pipe Dia. (In.) | 3" |
Length (In.) | 31" |
Inlet Pipe Size | 3 in |
Outlet Pipe Size | 3 in |
Description
Grease Interceptor, Outlet Connection Type Gasket, Application Grease, Overall Depth 23 1/2 in, Overall Width 31 1/4 in, Features Dynamic Baffle, Pedestrian Rated Access Cover, Silicon Odor Seal, Maximum Temperature 220 Degrees F, Standards CSA, UPC, Inlet Pipe Size 3 in, Finish Unfinished, Flow Rate 35 gpm, Capacity 70 lb, Includes Flow Control, Material Plastic, Inlet Connection Type Gasket, Outlet Pipe Size 3 in, Overall Length 23 1/2 in, Product Type Grease Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Female Pipe Thread Adapter (APXFA11)
- ZORO SELECT Check Valve, 2.52 in Overall L (06H021N01034)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (706119-0402)
- KOHLER Check Valve Rebuildin Sp (30253-CP)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3915A02S)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Solids Interceptor (3911A02)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A04)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3907A02)
- KOHLER Duostrainer Sink Drain And Strainer With Tailpiece (8801-BL)
- Endura Sink Drains