Shop All Sink Drains
Endura
3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor
Mfr # 3925XTA03
Zoro # G5150494
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 in
- Material of Construction - Drains Polypropylene
- Capacity 50 lb
- Material Plastic
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 3925XTA03
- Zoro # G5150494
- UPC # 662671070333
- Country of Origin Canada
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 3 in |
Overall Height | 16 1/2 in |
Overall Depth | 18 1/2 in |
Overall Length | 19 in |
Overall Width | 31 1/4 in |
Pipe Size | 3" |
Pipe Dia. (In.) | 3" |
Length (In.) | 31-1/4" |
Outlet Pipe Size | 3 in |
Inlet Pipe Size | 3 in |
Description
Grease Interceptor, Outlet Connection Type Gasket, Application Grease, Overall Depth 18 1/2 in, Overall Width 31 1/4 in, Color Gray, Features Dynamic Baffle, Pedestrian Rated Access Cover, Silicon Odor Seal, Maximum Temperature 220 Degrees F, Standards NSF, UPC, Inlet Pipe Size 3 in, Finish Unfinished, Flow Rate 25 gpm, Capacity 50 lb, Includes Flow Control, Material Plastic, Inlet Connection Type Gasket, Outlet Pipe Size 3 in, Overall Length 19 in, Product Type Grease Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Flapper, Rubber, Red/Black, 3" (THU500S)
- ZURN RP Repair Kit (RK34-375)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-5/8"dia. (35250)
- B & K Pipe Hanger Bell Copper 3/4 (C83-075HC)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3910A02)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3920A02)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A03)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- ENDURA 2" Pipe Dia., Polypropylene, Interceptor Basket, Solids Interceptor Basket (3911A-1)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A03)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- Endura Sink Drains