Shop All Sink Drains
Endura
2" Pipe Dia., Thermoplastic, Interceptor, Solids Interceptor
Mfr # 3911A02
Zoro # G5149697
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Material of Construction - Drains Polypropylene
- Flow Rate 25 gpm
- Pipe Size 2"
- Max. Temp. 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 3911A02
- Zoro # G5149697
- Country of Origin Canada
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Pipe Size | 2" |
Overall Depth | 12 1/8 in |
Overall Height | 16 31/100 in |
Overall Length | 14 1/2 in |
Overall Width | 17 1/2 in |
Pipe Dia. (In.) | 2" |
Outlet Pipe Size | 2 in |
Inlet Pipe Size | 2 in |
Description
Solids Interceptor, Outlet Connection Type Gasket, Application Solids, Overall Depth 12 1/8 in, Overall Width 17 1/2 in, Color Gray, Features Pedestrian Rated Access Cover, Silicon Odor Seal, Maximum Temperature 220 Degrees F, Inlet Pipe Size 2 in, Finish Unfinished, Flow Rate 25 gpm, Capacity 14 lb, Includes Basket, Material Plastic, Inlet Connection Type Gasket, Outlet Pipe Size 2 in, Overall Length 14 1/2 in, Product Type Solids Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Flush Valve, for Use with Mansfield (68-0210)
- EVERFLOW Utility/ Milwaukee P-Trap for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2" (12818)
- ZORO SELECT Cap, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8243)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x MNPT (7074LF-34)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3915A02S)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A04)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- ENDURA 2" Pipe Dia., Polypropylene, Interceptor Basket, Solids Interceptor Basket (3911A-1)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A03)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3910A02)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- Endura Sink Drains