Shop All Sink Drains
Endura
2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor
Mfr # 3907A02
Zoro # G5150485
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Material of Construction - Drains Polypropylene
- Max. Temp. 220 Degrees F
- For Use With Commercial Foodservice Equipment
- Overall Width 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 3907A02
- Zoro # G5150485
- Country of Origin Canada
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Overall Width | 14 1/2 in |
Overall Height | 16 5/16 in |
Overall Length | 17 1/2 in |
Pipe Size | 2" |
Overall Depth | 17 1/2 in |
Length (In.) | 14-1/2" |
Pipe Dia. (In.) | 2" |
Inlet Pipe Size | 2 in |
Outlet Pipe Size | 2 in |
Description
Grease Interceptor, Outlet Connection Type Gasket, Application Grease, Overall Depth 17 1/2 in, Overall Width 14 1/2 in, Color Gray, Features Dynamic Baffle, Pedestrian Rated Access Cover, Silicon Odor Seal, Maximum Temperature 220 Degrees F, Standards CSA, Inlet Pipe Size 2 in, Finish Unfinished, Flow Rate 7 gpm, Capacity 14 lb, Includes Flow Control, Material Plastic, Inlet Connection Type Gasket, Outlet Pipe Size 2 in, Overall Length 17 1/2 in, Product Type Grease Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (CR100)
- KOHLER Choreograph 36 X36 X96 Wall Kit (97611-896)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI11)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 3", PVC (FV10300SA)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Solids Interceptor (3911A02)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3915A02S)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A03)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A04)
- NANTUCKET SINKS Polished Brass 3.5 Inch Kitchen Drain (3.5 KDPB)
- Endura Sink Drains