Shop All Sink Drains
Endura
2" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor
Mfr # 3925XTA02
Zoro # G5149672
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Material of Construction - Drains Polypropylene
- Capacity - Drains 50 lb
- Flow Rate 25 gpm
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 3925XTA02
- Zoro # G5149672
- UPC # 662671070326
- Country of Origin Canada
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Pipe Size | 2" |
Overall Width | 23 5/8 in |
Overall Height | 16 1/2 in |
Overall Depth | 18 1/2 in |
Overall Length | 19 in |
Length (In.) | 31-1/4" |
Pipe Dia. (In.) | 2" |
Outlet Pipe Size | 2 in |
Inlet Pipe Size | 2 in |
Description
Grease Interceptor, Outlet Connection Type Gasket, Application Grease, Overall Depth 18 1/2 in, Overall Width 23 5/8 in, Color Gray, Features Dynamic Baffle, Pedestrian Rated Access Cover, Silicon Odor Seal, Maximum Temperature 220 Degrees F, Standards CSA, NSF, UPC, Inlet Pipe Size 2 in, Finish Unfinished, Flow Rate 25 gpm, Capacity 50 lb, Includes Flow Control, Material Plastic, Inlet Connection Type Gasket, Outlet Pipe Size 2 in, Overall Length 19 in, Product Type Grease Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strainer-Dome 5 3/8" Od (111487)
- ZORO SELECT PVC PVC Flange, FNPT, 3 in Pipe Size (855-030)
- DELTA BAR GRAB RESDNTL 9"" WHIT (DF509W)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24NPDG4)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3920A02)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A04)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3910A02)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A04)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A03)
- NANTUCKET SINKS 3.5 Inch Extended Flange Disposal Kitchen Drain Brass (3.5EDF-PB)
- Endura Sink Drains