Shop All Sink Drains
Endura
2" Pipe Dia., Polypropylene, Interceptor Basket, Solids Interceptor Basket
Mfr # 3911A-1
Zoro # G5150503
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Material of Construction - Drains Polypropylene
- Overall Height 14 8/25 in
- Includes Separation Screens
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 3911A-1
- Zoro # G5150503
- Country of Origin Canada
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Overall Height | 14 8/25 in |
Pipe Size | 1/2" NPT |
Overall Depth | 11 in |
Overall Width | 13 3/4 in |
Overall Length | 7 1/4 in |
Pipe Dia. (In.) | 2" |
Description
Solids Interceptor, Application Solids, Overall Depth 11 in, Overall Width 13 3/4 in, Color Gray, Features Pedestrian Rated Access Cover, Silicon Odor Seal, Maximum Temperature 220 Degrees F, Finish Unfinished, Flow Rate 50 gpm, Includes Separation Screens, Material Plastic, Overall Length 7 1/4 in, Product Type Solids Interceptor Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 60 X 34 Single-Threshold Shower Base W/ Center Drain (8649-0)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB3)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Blue (PE38-DBU)
- NVENT CADDY Clevis Hanger, 1 1/4 In, 215 lb Max Load (4020125CP)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A04)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Solids Interceptor (3911A02)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3920A02)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- ENDURA 2" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA02)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- Endura Sink Drains