Shop All Level Sensors
Endress Hauser
Liquicap M Capacitance 171Psi 12-30V-Dc Other Level Sensors And Transmitter
Mfr # FMI51-P1KTDJB5D1A
Zoro # G406600870
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 12 V-DC
- Calibration 171 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endress Hauser
- MFR # FMI51-P1KTDJB5D1A
- Zoro # G406600870
- Country of Origin Unknown
- Category Level Sensors
Details
Voltage (DC) | 12 V-DC |
Calibration | 171 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- GARDNER BENDER Cable Organizer, 1/4 In, Red (CW-T1RR50)
- GAMPAK CONDUIT BODY 1-1/4""DIA (02-55644LB)
- ENDRESS HAUSER Liquiphant M Vibrating Level Switch (FLT51-UGN2DB4E6A)
- ENDRESS HAUSER Liquiphant Point 9.5-12.5V-Dc Other Level Switch (FTL51-PTE2CB7E5A)
- PROXIMITY Level Switch, Capacitive (CLS2-W11RK1-019)
- BENTLY NEVADA Relative Probe Assembly Other Level Sensors And Transmitter (21000-00-00-00-035-04-02)
- DWYER INSTRUMENTS Optical Level Sensor, Optical Level Switch (OLS-10)
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- SIEMENS MILLTRONICS TRANSDUCER ULTRASONIC LEVEL SENSORS AND TRANSMITTER (XRS-5C)
- Endress Hauser Sensors