Shop All Plumbing Parts
Endot Industries
Endot Industries PEF10041010000 1 in. x 100 ft. 100 Psi Poly Coil Polyethylene Pipe
Mfr # 334253
Zoro # G504164151
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endot Industries
- MFR # 334253
- Zoro # G504164151
- Country of Origin United States
- Category Plumbing Parts
Description
Features
- 100 psi working pressure
- Coil polyethylene pipe
- Non national sanitation foundation.
- Size - 1 in. X 100 ft.
- Dimension - 35 x 35 x 6 in.
- Item weight - 11.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Rnd Cfwc Mwd Seat White, With Cover, Enameled Wood, Round/Elongated (7B400TTA 000)
- EVERFLOW 7/8" O.D. COMP x 3/4" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-7834-NL)
- BANJO 1-1/4" FNPT 316 SS Bulkhead Tank Fitting (TF125SS)
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection (U130CXS)
- ENDOT INDUSTRIES Endot Industries PBJ07541010003 0.75 in. x 100 ft. 200 Psi Coil Polyethylene Pipe (300084)
- ASCO Rebuild Kit For 8210 AC (160130)
- SLOAN Master Rebuild Kit, Closet, 3.5 GPF (R1003A)
- SLOAN A6 Cp Coupling Handle (0301082PK)
- AMERICAN STANDARD Handle Insert And Screw (060327-0020A)
- ZURN 12" Self Draining Encased Wall Hydrant (Z1320-CXL-12)
- VENTLINE/DEX VENTLINE/DEX V204903 Plumbing Vent Colonial White (V6B-V204903)
- Endot Industries Plumbing Parts