Shop All Outdoor Fireplaces, Fire Pits & Accessories
Endless Summer
Endless Summer GLT1355SP 15 x 11 in. MGO Gas Outdoor Fire Pit
Mfr # GLT1355SP
Zoro # G003737931
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endless Summer
- MFR # GLT1355SP
- Zoro # G003737931
- UPC # 728649807001
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Standing at 15 in. tall, this fire column is a must have backyard accessory. This light weight concrete style column adds a touch of elegance, light and warmth to your outdoor living space. The sophisticated yet transitional design will add ambiance to any backyard.
Features- 10,000 BTU stainless steel burner
- Hidden control panel with electronic ignition
- Megnesium Oxide Base with Gradiant Gray Finish
- Includes black fire glass
- Runs on a standard 16oz propane tank
- Size: 15 x 11 in.
- Weight: 24.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES HP100 Knife Oil w/ Sub-Micron Technology SMT, 1oz Bottle w/ Needle Tip Applicator, Clear (HP100KO-1OZ-NTA)
- JACKS IMPORTS Beta Stirrup Straps YELLOW 54" (79-YE-54)
- MTD Cover-Belt (784-0158B-0638)
- MTD Blade-18.225 3N1 (742P05535)
- MSI 0.25 Cu. Ft. 0.5 In. 20 Lbs. Saphire Blue Fireglass Rock (ZOR-FIRGLS-0109)
- FIRE BLOX StackIt Bracket Set, 4 Brackets Per Set (98039)
- MSI 0.25 Cu. Ft. 0.25 In. 20 Lbs. Saphire Blue Fireglass Rock (ZOR-FIRGLS-0107)
- MSI 0.25 Cu. Ft. 0.5 In. 10 Lbs. Saphire Blue Round Fireglass Rock (ZOR-FIRGLS-0110)
- WINDGUARD Wind Guard Linear Glass Model in Clear Finish (Q400)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- AMERICAN FIRE GLASS Midnight Blue Luster Zircon Beads, 10 lb Bag (ZIR-MIDBLLST-10)
- Endless Summer Outdoor Fireplaces, Fire Pits & Accessories