Shop All Outdoor Fireplaces, Fire Pits & Accessories
Endless Summer
Endless Summer GAD17108ES 40 x 28 in. The Americana Rectangular Gas Outdoor Fire Pit
Mfr # GAD17108ES
Zoro # G203747860
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endless Summer
- MFR # GAD17108ES
- Zoro # G203747860
- UPC # 728649807025
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs.
Features- 40,000 BTU Stainless Steel Burner
- Integrated ignition
- Cement resin mantel
- Printed rustic American flag
- Includes glass rock and cover
- Color: Brown
- Shape: Rectangular
- Size: 40 x 28 in.
- Weight: 79.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Tank Grommet (610-405)
- FIMCO Nylon Gauge Tee, 1/2" (7771806)
- MI-T-M Nozzle (18-0294)
- A.R. NORTH AMERICA Kit Valve XWA Series (AR2780)
- PURE GARDEN 4-Foot Firewood Storage Rack, Black (50-124)
- DAGAN Dagan MC-19 Fire Pit Mesh Covers with Handle; Black (MC-19)
- DAGAN Dagan FR-22S Fire Pit Burner Ring; Stainless Steel (FR-22S)
- HEATMAXX 32" Wood Fire Pit with Grill (SRFP9624)
- AMERICAN FIRE GLASS 53.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-48)
- PATINA PRODUCTS Patina Products F246 Mississippi State Fire Pit (F246)
- EMPIRE On & Off Remote Control Receiver & Remote Safety Pilot Kits (EM81543)
- Endless Summer Outdoor Fireplaces, Fire Pits & Accessories