Shop All Outdoor Fireplaces, Fire Pits & Accessories
Endless Summer
30'' Square LP Gas Outdoor Fire Pit Table with Wood Grain Top - 30000 BTU
Mfr # 472GAD1450
Zoro # G511516202
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endless Summer
- MFR # 472GAD1450
- Zoro # G511516202
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Add comfort and ambiance to the outdoor seating area with the Endless Summer 30'' square LP gas outdoor fire pit table! The oil rubbed bronze base with resin wood grain mantel will elevate your outdoor decor and make your guests feel warm and cozy with the glow of its inviting flame.Designed with an open table interior this fire pit hooks up to and houses a standard 20 lb. propane tank fully concealing it out of sight from patrons. The hidden control knob located inside the table includes an integrated ignition switch meaning the fire pit is easily operated with one single knob. Simply push and turn the control knob to high to light. Once lit release and turn the control knob counterclockwise to adjust flame to the desired height. The flame can be adjusted to any flame level between high and low ensuring maximum control and the perfect temperate. When done simply switch the knob to off. Both the propane tank and control knob are quickly accessible by an easy-open door allowing for simple flame adjustments or tank change outs. This gives off a more natural appearance of the fire pit not outwardly revealing that it is being fueled by propane but avoids the headache of dealing with wood and subsequent ashes.Lava rocks are included to both hide the appearance of the stainless steel burner as well as to give off an aesthetic glow as they absorb the heat of the fire. Also included is a cover to protect the fire pit while not in operation from fading from UV rays and water damage from precipitation. The burner is a durable and corrosion-resistant stainless steel that supplies 30000 BTU of heat.Overall Dimensions:Length: 30''Width: 30''Height: 24''Minimum Flame Height: 15 11/16''Maximum Flame Height: 19 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Corded Handheld Leaf Blower, 120 V, 6.7 lbs (CMEBL710)
- OREGON Oregon Trimmer Line, Green, Square, .105" by 193', 1Lb Donut (69-472)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-40065)
- BIRCHWOOD CASEY Cotton Bore Mop, 44/11mm/45/12mm (BC-41328)
- SERENELIFE Propane Gas Fire Pit Table - 40,000 BTU Round Gas Firepits with Cover for Outside (SLFPBAL)
- MAJESTIC PET Majestic IntelliFire Wi-Fi Module with iOS & Android App (MA81575)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- PATINA PRODUCTS Patina Products F110 Flower & Garden Fire Pit (F110)
- AMERICAN FIRE GLASS 1/2 in Bronze Luster Cubes, 10 Lb Bag (AFF-BRZLST12-2-10)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- CANTERBURY ENTERPRISES LLC Blue Flame LLS.24.LPG 24 in. Propane Gas Log Lighter - Straight (LLS.24.LPG)
- Endless Summer Outdoor Fireplaces, Fire Pits & Accessories