Shop All Toys & Games
Endless Possibilities
Super Boinks Fidgets, PK10
Mfr # EPBSF10P
Zoro # G4111238
product price: $30.00
/pk 10, $3.00/ea
$30.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 10 Super Boinks® Fidgets
- Recommended Grade Grade PK+
- Color Multi
- Material PET Plastic
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endless Possibilities
- MFR # EPBSF10P
- Zoro # G4111238
- UPC # 4023214712
- Country of Origin United States
- Category Toys & Games
Details
Includes | 10 Super Boinks® Fidgets |
Recommended Grade | Grade PK+ |
Color | Multi |
Material | PET Plastic |
Recommended Age | 4+ Years |
Description
Super Boinks® FidgetsTM are great in helping to reduce stress. Fidgets can help with generalized anxiety disorder, ADD, ADHD, obsessive-compulsive disorder, dementia, and Autism. Fidgets can be used in a classroom, theater, airplane, office or anywhere one needs to keep "quiet hands". Super Fidgets are ideal for anyone with small or large hands. Pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- PARTNERS BRAND Kraft Paper Roll, 50#, 24" x 720', Kraft, 1 Roll (KP2450)
- FIVE STAR Two-Pocket Stay-Put Plastic Folder, 11 x 8.5, Assorted, PK4, 4PK (38049)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR87)
- ENDLESS POSSIBILITIES Boinks® Fidget Toy, PK28 (BT28)
- JUNIOR LEARNING Roll A Story Dice Game (144)
- BRIARPATCH I SPY Fantasy Puzzle (UG33862)
- DIDAX UNIFIX® Cube Set, 1000 pcs (2-BKA)
- HOT WHEELS CARS MONSTER TRUCKS 3Y+ (FYJ83)
- LEGO SPEED CHMPNS PORSCHE (76916)
- RBL PRODUCTS Self-Adhering- 12 in. x 12 in. Black - Paintable Sound Damping Pad (RBL-128)
- Endless Possibilities Toys & Games