Shop All Viscometers
Endecotts
Viscometer, 30 to 30000 cP, 415mm D
Mfr # ZXCON-CON3
Zoro # G1984278
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity Range 30 to 30,000 cP
- Test Temperature Ambient
- Height 139 mm
- Width 51.7 mm
- Standards ASTM F1080-93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endecotts
- MFR # ZXCON-CON3
- Zoro # G1984278
- Country of Origin United Kingdom
- Category Viscometers
Dimensions
Height | 139 mm |
Width | 51.7 mm |
Depth | 415 mm |
Details
Item | Consistometer |
Viscosity Range | 30 to 30,000 cP |
Test Temperature | Ambient |
Standards | ASTM F1080-93 |
Description
Consistometer, Viscosity Range 30 to 30,000 cP, Test Temperature Ambient, Height 139 mm, Width 51.7 mm, Depth 415 mm, Standards ASTM F1080-93
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 3X1/2 (F37120-0003)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x24mm, PK10 (1405-10)
- TRICORBRAUN Cork 33Mm Black Plastic Stopper Top W/ 22.8 Synthetic Shank, 1.75L (018819)
- ENDECOTTS Viscometer, 30 to 30000 cP, 355mm D (ZXCON-CON1)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- PERKIN ELMER Nickel Pure AS Calibration Standard, 100 (N9300177)
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- PERKIN ELMER Cobalt Pure AS Calibration Standard, 100 (N9303766)
- PERKIN ELMER Magnesium Pure AS Calibration Standard, (N9300179)
- IKA Viscometer (25000310)
- Endecotts Viscometers