Shop All Viscometers
Endecotts
Viscometer, 30 to 30000 cP, 355mm D
Mfr # ZXCON-CON1
Zoro # G1984269
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity Range 30 to 30,000 cP
- Depth 355 mm
- Test Temperature Ambient
- Width 51.7 mm
- Standards ASTM F1080-93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endecotts
- MFR # ZXCON-CON1
- Zoro # G1984269
- Country of Origin United Kingdom
- Category Viscometers
Dimensions
Depth | 355 mm |
Width | 51.7 mm |
Height | 139 mm |
Details
Item | Consistometer |
Viscosity Range | 30 to 30,000 cP |
Test Temperature | Ambient |
Standards | ASTM F1080-93 |
Description
Consistometer, Viscosity Range 30 to 30,000 cP, Test Temperature Ambient, Height 139 mm, Width 51.7 mm, Depth 355 mm, Standards ASTM F1080-93
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSTREEK Glass Wax Cleaner 8Oz (NS-8)
- FORTUNA Reusable Glass Syringe, Glass Luer, 2 mL (7.102-27)
- VEE GEE Refractometer, Handheld, 0-20 (43012)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- PCE INSTRUMENTS Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 2)
- OHAUS Conductivity Standard, Plastic (30100444)
- IKA Viscometer (25000310)
- PERKIN ELMER Magnesium Pure AS Calibration Standard, (N9300179)
- OHAUS pH Solution, 30mL (30100424)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- PCE INSTRUMENTS Viscometer, With Touchscreen (PCE-RVI 10)
- Endecotts Viscometers