Shop All Sieves
Endecotts
Test Sieve, 63 Microns, 3 In Dia, 230MeshSz
Mfr # 003SAW.063
Zoro # G8673192
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E11
- Mesh Size 230
- Frame Material Stainless Steel
- Outside Dia. 3 in
- Opening Size 63 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mesh Size | 230 |
Outside Dia. | 3 in |
Opening Size | 63 micron |
Details
Item | Test Sieve |
Standards | ASTM E11 |
Frame Material | Stainless Steel |
Screen Material | Stainless Steel |
Description
Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 230, Opening Size 63 micron, Outside Dia. 3 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipette, 1000micron L (3124000121)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 25mL, PK12 (5YGY8)
- PLEWS /11923 FUNNEL SUPER LONG NECK (75-068)
- EXTECH Waterproof pH/mV/Temperature Kit (PH300)
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- ENDECOTTS Test Sieve, 180 Microns, 3 In Dia, 80MeshSz (003SAW.180)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- ENDECOTTS Test Sieve, 425 Micron, 8 In Dia, 40MeshSz (008BAW.425)
- ENDECOTTS Test Sieve, 4.75 MM, 3 In Dia, 4MeshSz (003BAW4.75)
- ENDECOTTS Test Sieve, 300 Microns, 3 In Dia, 50MeshSz (003SAW.300)
- ADVANTECH Sieve, #20 S./S, 12 In, Full Ht (20SS12F)
- Endecotts Lab Filters & Sieves