Shop All Sieves
Endecotts
Test Sieve, 600 Micron, 8 In Dia, 30MeshSz
Mfr # 008BAW.600
Zoro # G8673506
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E11
- Mesh Size 30
- Screen Material Stainless Steel
- Outside Dia. 8 in
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mesh Size | 30 |
Outside Dia. | 8 in |
Details
Item | Test Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 30, Outside Dia. 8 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC SD Card Datalogger pH Meter (850060)
- SYNTHWARE SCHLENK TUBE, HIGH VAC VALVE, 20mL, VALVE 0-4mm, 22x110mm (F580020)
- EXTECH Tablet, Reagent, Pk100 (CL203)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ENDECOTTS Test Sieve, 180 Microns, 3 In Dia, 80MeshSz (003SAW.180)
- ENDECOTTS Test Sieve, 4.75 MM, 3 In Dia, 4MeshSz (003BAW4.75)
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- ENDECOTTS Test Sieve, 300 Microns, 3 In Dia, 50MeshSz (003SAW.300)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Half Ht (3/4"BS12H)
- Endecotts Sieves