Shop All Sieves
Endecotts
Test Sieve, 53 Microns, 3 In Dia, 270MeshSz
Mfr # 003SAW.053
Zoro # G8673183
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E11
- Outside Dia. 3 in
- Frame Material Stainless Steel
- Screen Material Stainless Steel
- Opening Size 53 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 3 in |
Opening Size | 53 micron |
Mesh Size | 270 |
Details
Item | Test Sieve |
Standards | ASTM E11 |
Frame Material | Stainless Steel |
Screen Material | Stainless Steel |
Description
Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 270, Opening Size 53 micron, Outside Dia. 3 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHERS Ca Gold Synth Wax 160Z (05716)
- MI-T-M Cartridge Filter, Paper, Wet/Dry, 7" L (A26300)
- YSI Quad Sensor Cable, 10 Meter (10102030-10)
- GLOBE SCIENTIFIC Drying Rack, 72 Place, Hips (600213)
- ENDECOTTS Test Sieve, 250 Microns, 3 In Dia, 60MeshSz (003SAW.250)
- ENDECOTTS Test Sieve, 150 Micron, 8 In Dia, 100MeshSz (008BAW.150)
- ENDECOTTS Test Sieve, 4.75 MM, 3 In Dia, 4MeshSz (003BAW4.75)
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- ENDECOTTS Test Sieve, 600 Micron, 8 In Dia, 30MeshSz (008BAW.600)
- ENDECOTTS Test Sieve, 300 Microns, 3 In Dia, 50MeshSz (003SAW.300)
- ADVANTECH MANUFACTURING Sieve, #4, B/S, 8 In, Full Ht (4BS8F)
- Endecotts Lab Filters & Sieves