Shop All Sieves
Endecotts
Test Sieve, 425 Microns, 3 In Dia, 40MeshSz
Mfr # 003SAW.425
Zoro # G8673305
original price:
$73.99
19% off
new price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E11
- Frame Material Stainless Steel
- Opening Size 425 micron
- Screen Material Stainless Steel
- Mesh Size 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Opening Size | 425 micron |
Mesh Size | 40 |
Outside Dia. | 3 in |
Details
Item | Test Sieve |
Standards | ASTM E11 |
Frame Material | Stainless Steel |
Screen Material | Stainless Steel |
Description
Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 40, Opening Size 425 micron, Outside Dia. 3 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Metals Check Test Strips (480309)
- COVENTRY Swab, 3 1/4 in L, 2 3/4 in Hand L, PK500 (34860)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- ZORO SELECT Tripour Beaker 400mL, PK100 (PB5935-400)
- ENDECOTTS Test Sieve, 180 Microns, 3 In Dia, 80MeshSz (003SAW.180)
- ENDECOTTS Test Sieve, 150 Micron, 8 In Dia, 100MeshSz (008BAW.150)
- ENDECOTTS Test Sieve, 300 Microns, 3 In Dia, 50MeshSz (003SAW.300)
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- ENDECOTTS Test Sieve, 4.75 MM, 3 In Dia, 4MeshSz (003BAW4.75)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- Endecotts Lab Filters & Sieves