Shop All Sieves
Endecotts
Test Sieve, 425 Micron, 8 In Dia, 40MeshSz
Mfr # 008BAW.425
Zoro # G8551611
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E11
- Outside Dia. 8 in
- Screen Material Stainless Steel
- Mesh Size 40
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 8 in |
Mesh Size | 40 |
Details
Item | Test Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 40, Outside Dia. 8 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI pH/ORP Sensor (605103)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- YSI BOD. Meter Acc Probe With 5 Foot Cable (5905-115 VOLT)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- ENDECOTTS Test Sieve, 150 Micron, 8 In Dia, 100MeshSz (008BAW.150)
- ENDECOTTS Test Sieve, 250 Microns, 3 In Dia, 60MeshSz (003SAW.250)
- ENDECOTTS Test Sieve, 4.75 MM, 3 In Dia, 4MeshSz (003BAW4.75)
- ENDECOTTS Test Sieve, 600 Micron, 8 In Dia, 30MeshSz (008BAW.600)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 12 In, Inter Ht (100BS12I)
- Endecotts Lab Filters & Sieves