Shop All Sieves
Endecotts
Test Sieve, 300 Microns, 3 In Dia, 50MeshSz
Mfr # 003SAW.300
Zoro # G8673287
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E11
- Opening Size 300 micron
- Outside Dia. 3 in
- Mesh Size 50
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Opening Size | 300 micron |
Outside Dia. | 3 in |
Mesh Size | 50 |
Details
Item | Test Sieve |
Standards | ASTM E11 |
Frame Material | Stainless Steel |
Screen Material | Stainless Steel |
Description
Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 50, Opening Size 300 micron, Outside Dia. 3 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Petri Dish, Slideable, Sterile, 100mmx15mm (229694)
- A2Z SCILAB PTFE Coated Double Ended 7" Lab Scoop Spoon Half Round & Flat Spatula (A2Z-ZR114)
- UVP Uvp High-Intensity Longwave Ultraviolet (95-0127-01)
- LAB SAFETY SUPPLY Buffer Solution, pH 7.00, 20mL, PK20 (3WGC2)
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- ENDECOTTS Test Sieve, 180 Microns, 3 In Dia, 80MeshSz (003SAW.180)
- ENDECOTTS Test Sieve, 150 Micron, 8 In Dia, 100MeshSz (008BAW.150)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- ENDECOTTS Test Sieve, 600 Micron, 8 In Dia, 30MeshSz (008BAW.600)
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- Endecotts Sieves