Shop All Sieves
This Product is Discontinued
Endecotts
Test Sieve, 3 In Dia (Discontinued)
Mfr # 003BRASINT
Zoro # G8673077
This Product is Discontinued
Key Features
- Standards ASTM E11
- Outside Dia. 3 in
- Frame Material Brass
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outside Dia. | 3 in |
Details
Item | Intermediate Receiver |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Description
Intermediate Receiver, Stainless Steel Screen Material, Brass Frame Material, Outside Dia. 3 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.