Shop All Sieves
Endecotts
Test Sieve, 250 Microns, 3 In Dia, 60MeshSz
Mfr # 003SAW.250
Zoro # G8673271
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E11
- Screen Material Stainless Steel
- Frame Material Stainless Steel
- Opening Size 250 micron
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Opening Size | 250 micron |
Outside Dia. | 3 in |
Mesh Size | 60 |
Details
Item | Test Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Description
Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 60, Opening Size 250 micron, Outside Dia. 3 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Freezer Box Divider, 5-3/8" x 5-3/, PK 12 (06755-78)
- NESTLE Waters Pure Life Bottled Water 8 oz , 12PK (68274-19510)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- HOPKINS Funnel, Flex, Hand E, 05060 (RHG05060)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- ENDECOTTS Test Sieve, 300 Microns, 3 In Dia, 50MeshSz (003SAW.300)
- ENDECOTTS Test Sieve, 425 Micron, 8 In Dia, 40MeshSz (008BAW.425)
- ENDECOTTS Test Sieve, 4.75 MM, 3 In Dia, 4MeshSz (003BAW4.75)
- ENDECOTTS Test Sieve, 180 Microns, 3 In Dia, 80MeshSz (003SAW.180)
- ENDECOTTS Test Sieve, 600 Micron, 8 In Dia, 30MeshSz (008BAW.600)
- ADVANTECH Sieve, 5/16", B/S, 8 In, Full Ht (5/16"BS8F)
- Endecotts Lab Filters & Sieves