Shop All Sieves
Endecotts
Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz
Mfr # 003BAW1.00
Zoro # G8672937
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E11
- Mesh Size 18
- Screen Material Stainless Steel
- Opening Size 1 mm
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mesh Size | 18 |
Opening Size | 1 mm |
Outside Dia. | 3 in |
Details
Item | Test Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 18, Opening Size 1 mm, Outside Dia. 3 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX LABORATORY Replacement Filter, Non-Sterile, 0.2um (248648NS)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- SEM PRODUCTS METAL SCHUTZ BOTTLE (SE71004)
- COVIDIEN Sterile Catheter Syringe, PK40 (S35C019888)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- ENDECOTTS Test Sieve, 150 Micron, 8 In Dia, 100MeshSz (008BAW.150)
- ENDECOTTS Test Sieve, 600 Micron, 8 In Dia, 30MeshSz (008BAW.600)
- ENDECOTTS Test Sieve, 4.75 MM, 3 In Dia, 4MeshSz (003BAW4.75)
- ENDECOTTS Test Sieve, 300 Microns, 3 In Dia, 50MeshSz (003SAW.300)
- ENDECOTTS Test Sieve, 425 Micron, 8 In Dia, 40MeshSz (008BAW.425)
- ADVANTECH MANUFACTURING Sieve, #170, S/S, 8 In, Full Ht (170SS8F)
- Endecotts Lab Filters & Sieves