Shop All Sieve Shakers
Endecotts
Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital
Mfr # OCT200/23050
Zoro # G9825417
product price: $4,077.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,077.99
Free 30-Day Returns
Key Features
- Sieve Diameter 8 in
- Number of Full Size Sieves 8
- Number of Half Size Sieves 18
- Manufacturers Warranty Length 1 yr
- Special Features Suitable for Wet or Dry Sieving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endecotts
- MFR # OCT200/23050
- Zoro # G9825417
- Country of Origin Germany
- Category Sieve Shakers
Dimensions
Sieve Diameter | 8 in |
Number of Full Size Sieves | 8 |
Number of Half Size Sieves | 18 |
Manufacturers Warranty Length | 1 yr |
Fits Number of Full Size Sieves | 8 |
Fits Number of Half Size Sieves | 18 |
Details
Item | Sieve Shaker |
Special Features | Suitable for Wet or Dry Sieving |
Timer Range | 99 min |
Mounting Required | No |
Power Required | 220V AC, 50 Hz |
Timer Type | Digital |
Description
Sieve Shaker, Sieve Diameter 8 in, Fits Number of Full Size Sieves 8, Fits Number of Half Size Sieves 18, Timer Range 99 min, Timer Type Digital, Mounting Required No, Power Required 220V AC, 50 Hz, Special Features Suitable for Wet or Dry Sieving, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Beaker, 33.8 oz, 5 1/8 in H, 3 7/8 in Dia (UN3007-1000)
- LAB SAFETY SUPPLY Bottles, Wide Mouth, 2000 ML, PK6 (9LA64)
- EAGLE THERMOPLASTICS Weighing Dish, 11/16 In. D, PK100 (D70S-100)
- ADVANTECH MANUFACTURING Sieve, #4, S/S, 8 In, Full Ht (4SS8F)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-2)
- HUMBOLDT Larger Capacity Motorized Sieve Shaker (5ZRA0)
- HUMBOLDT Hand-Operated Sieve Shaker (5DPL2)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-16)
- Endecotts Lab Filters & Sieves