Shop All Sieve Shakers
Endecotts
Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog
Mfr # MIN200/23050
Zoro # G8672684
product price: $2,382.99
/ea
Free Shipping & Returns
$2,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sieve Diameter 8 in
- Number of Full Size Sieves 8
- Number of Half Size Sieves 14
- Manufacturers Warranty Length 1 yr
- Special Features Portable, Quiet Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endecotts
- MFR # MIN200/23050
- Zoro # G8672684
- Country of Origin Germany
- Category Sieve Shakers
Dimensions
Sieve Diameter | 8 in |
Number of Full Size Sieves | 8 |
Number of Half Size Sieves | 14 |
Manufacturers Warranty Length | 1 yr |
Fits Number of Full Size Sieves | 8 |
Fits Number of Half Size Sieves | 14 |
Details
Item | Sieve Shaker |
Special Features | Portable, Quiet Operation |
Power Required | 220V AC, 50 Hz |
Mounting Required | No |
Timer Type | Analog |
Timer Range | 1 min |
Description
Sieve Shaker, Sieve Diameter 8 in, Fits Number of Full Size Sieves 8, Fits Number of Half Size Sieves 14, Timer Range 1 min, Timer Type Analog, Mounting Required No, Power Required 220V AC, 50 Hz, Special Features Portable, Quiet Operation, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- ILC Replacement for Agilent / HP G1314-60100 (G1314-60100 AGILENT / HP)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- HUMBOLDT Hand-Operated Sieve Shaker (5DPL2)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-16)
- HUMBOLDT Larger Capacity Motorized Sieve Shaker (5ZRA0)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-2)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- Endecotts Sieve Shakers